Shop WALTER
See all product information
Create Account
Walter - Round negativ insert cutter
- Mfr # 7037594
- Zoro # G2882935
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
ISO Number
M2471-050-B22-05-06
Overall Length
1.5750 in
Min. Cutting Dia.
1.4960 in
Number of Inserts
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7037594
- Zoro #
- G2882935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.4960 in
- Arbor Dia.
- 0.8660 in
- Depth of Cut
- 0.2360 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- 8 Cutting Edges Per Indexable Insert
Details
- Item
- Indexable Face Mill
- Insert Shape
- Round
- ISO Number
- M2471-050-B22-05-06
- Number of Inserts
- 5
- ANSI Code
- M2471-050-B22-05-06
- Max. Speed
- 20,400 RPM
- Features
- 8 Cutting Edges Per Indexable Insert
- Coolant Fed
- Coolant Through
- Shape
- Round
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 0.2360 in, ANSI Code M2471-050-B22-05-06, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.