Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6349856
- Zoro # G2935435
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Holding Type
Top and Hole Clamping
ANSI Code
DVTNL203D
Shank Height
1-1/4"
Toolholder Style
DVTN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6349856
- Zoro #
- G2935435
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- ANSI Code
- DVTNL203D
- Toolholder Style
- DVTN
- Cutting Direction
- Left Hand
- Approach Angle
- 60 Degrees
- Insert Inscribed Circle
- 3/8 in
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- 35 Degrees Diamond
Dimensions
- Overall Length
- 6"
- Shank Height
- 1-1/4"
- Shank Width
- 1-1/4"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DVTN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.