Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031664
- Zoro # G2927839
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
135.00mm
Shank Height
25.00mm
Insert Holding Type
Top and Hole Clamping
Shank Width
25.00mm
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031664
- Zoro #
- G2927839
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
- Toolholder Style
- DCLN
- ISO Number
- DCLNR2525X16-P
- Insert Shape
- 80 Degrees Diamond
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 135.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Insert Cutting Edge Length
- 16.00mm
- Wire Rope Length
- 135.00mm
- Length
- 135.00mm
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 135.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.