Walter - Shank tool - Grooving
- Mfr # 5950239
- Zoro # G2915047
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3346"
Toolholder Style
G1011
Cutting Application
Radial Grooving
Insert Holding Type
Screw Clamping
ANSI Code
G1011.1616R-2T15GX16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5950239
- Zoro #
- G2915047
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G1011
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G1011.1616R-2T15GX16
- ISO Number
- G1011.1616R-2T15GX16
- Product Family
- Novex-Cut
- Insert Style
- GX
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 5.3346"
- Wire Rope Length
- 5.3346"
- Length
- 5.3346"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.1616R-2T15GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.