Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 6827181
- Zoro # G2943004
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.1181"
Cutting Direction
Left Hand
Insert Style
GX
ISO Number
G1011.2525L-4T21GX24-P
Product Family
Novex-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6827181
- Zoro #
- G2943004
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Insert Style
- GX
- ISO Number
- G1011.2525L-4T21GX24-P
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G1011.2525L-4T21GX24-P
- Cutting Application
- Radial Grooving
- Toolholder Style
- G1011
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 5.1181"
- Wire Rope Length
- 5.1181"
- Length
- 5.1181"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.2525L-4T21GX24-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.