Shop WALTER
See all product information
Create Account
Walter - Shoulder Miling Cutter LN09
- Mfr # 6196061
- Zoro # G2883775
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150 in
Arbor Dia.
3/4 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Hub Outside Dia.
1.8000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6196061
- Zoro #
- G2883775
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- ISO Number
- F5041.UB19.051.Z05.08
- Max. Speed
- 27,800 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5041.UB19.051.Z05.08
Dimensions
- Depth of Cut
- 0.3150 in
- Arbor Dia.
- 3/4 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 1.8000 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3150 in, ANSI Code F5041.UB19.051.Z05.08, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.