Walter - Shoulder Mill

  • Mfr # 6556153

  • Zoro # G2893898


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3310 in
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
ISO Number
M4132-063-B22-05-09
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6556153
Zoro #
G2893898
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.3310 in
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
Max. Cutting Dia.
2.4800 in
Hub Outside Dia.
1.9690 in

Details

Item
Indexable Face Mill
ISO Number
M4132-063-B22-05-09
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Cutting Application
Shoulder Milling
Max. Speed
24,000 RPM
Coolant Fed
Coolant Through
ANSI Code
M4132-063-B22-05-09

Description

Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.8660 in, Depth of Cut 0.3310 in, ANSI Code M4132-063-B22-05-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.