Walter - Stardrill-2*Dc
- Mfr # 5003344
- Zoro # G2909200
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
B3212.DF.11,5.Z01.23R
Max. Drill Dia.
11.50mm
Shank Type - Machining
Combi-Shank
Depth x Dia. Ratio
2xD
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003344
- Zoro #
- G2909200
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3212.DF.11,5.Z01.23R
- Shank Type - Machining
- Combi-Shank
- Cutting Direction
- Right Hand
- ISO Number
- B3212.DF.11,5.Z01.23R
- Toolholder Style
- B3212
- Standards
- DIN 1835 B and DIN 6535 HE Shank
Dimensions
- Max. Drill Dia.
- 11.50mm
- Depth x Dia. Ratio
- 2xD
- Overall Length
- 84.00mm
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 23.00mm
- Flute Length
- 31.00mm
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 84.00mm
- Length
- 84.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.50mm, 2xD, Max. Drilling Depth 23.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.