Walter - Stardrill-3*Dc
- Mfr # 5003363
- Zoro # G2914837
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Shank Length
48.00mm
Toolholder Style
B3213
Flute Length
41.00mm
Overall Length
92.00mm
Standards
DIN 1835 B and DIN 6535 HE Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5003363
- Zoro #
- G2914837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 48.00mm
- Flute Length
- 41.00mm
- Overall Length
- 92.00mm
- Max. Drilling Depth
- 32.00mm
- Max. Drill Dia.
- 10.50mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 92.00mm
- Length
- 92.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- Toolholder Style
- B3213
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3213.DF.10,5.Z01.31R
- Shank Type - Machining
- Combi-Shank
- ANSI Code
- B3213.DF.10,5.Z01.31R
- Cutting Direction
- Right Hand
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.50mm, 3xD, Max. Drilling Depth 32.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.