Shop WALTER
See all product information
Create Account
Walter - Stardrill-3*Dc
- Mfr # 5003366
- Zoro # G2915309
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
ISO Number
B3213.DF.11,7.Z01.35R
Shank Dia.
16.00mm
Max. Drilling Depth
35.00mm
Shank Length
48.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003366
- Zoro #
- G2915309
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Cutting Direction
- Right Hand
- ISO Number
- B3213.DF.11,7.Z01.35R
- Toolholder Style
- B3213
- ANSI Code
- B3213.DF.11,7.Z01.35R
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
Dimensions
- Shank Dia.
- 16.00mm
- Max. Drilling Depth
- 35.00mm
- Shank Length
- 48.00mm
- Depth x Dia. Ratio
- 3xD
- Overall Length
- 97.00mm
- Max. Drill Dia.
- 11.70mm
- Flute Length
- 46.00mm
- Wire Rope Length
- 97.00mm
- Length
- 97.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.70mm, 3xD, Max. Drilling Depth 35.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.