Shop WALTER
See all product information
Create Account
Walter - Stardrill-3*Dc
- Mfr # 5003367
- Zoro # G2915336
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN 1835 B and DIN 6535 HE Shank
Depth x Dia. Ratio
3xD
Overall Length
97.00mm
ISO Number
B3213.DF.12,0.Z01.36R
Flute Length
46.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003367
- Zoro #
- G2915336
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3213.DF.12,0.Z01.36R
- Toolholder Style
- B3213
- ANSI Code
- B3213.DF.12,0.Z01.36R
- Shank Type - Machining
- Combi-Shank
- Cutting Direction
- Right Hand
Dimensions
- Depth x Dia. Ratio
- 3xD
- Overall Length
- 97.00mm
- Flute Length
- 46.00mm
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 12.00mm
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 36.00mm
- Wire Rope Length
- 97.00mm
- Length
- 97.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 12.00mm, 3xD, Max. Drilling Depth 36.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.