Walter - Stardrill-3*Dc
- Mfr # 5003368
- Zoro # G2924217
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Flute Length
47.00mm
ANSI Code
B3213.DF.12,5.Z01.37R
Standards
DIN 1835 B and DIN 6535 HE Shank
ISO Number
B3213.DF.12,5.Z01.37R
Shank Type - Machining
Combi-Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5003368
- Zoro #
- G2924217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flute Length
- 47.00mm
- Max. Drilling Depth
- 38.00mm
- Max. Drill Dia.
- 12.50mm
- Shank Length
- 48.00mm
- Overall Length
- 99.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 99.00mm
- Length
- 99.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3213.DF.12,5.Z01.37R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3213.DF.12,5.Z01.37R
- Shank Type - Machining
- Combi-Shank
- Toolholder Style
- B3213
- Cutting Direction
- Right Hand
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 12.50mm, 3xD, Max. Drilling Depth 38.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.