Shop WALTER
See all product information
Create Account
Walter - Stardrill-3*Dc
- Mfr # 5003369
- Zoro # G2916474
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.00mm
ANSI Code
B3213.DF.13,0.Z01.39R
Cutting Direction
Right Hand
Shank Type - Machining
Combi-Shank
Standards
DIN 1835 B and DIN 6535 HE Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5003369
- Zoro #
- G2916474
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 101.00mm
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 13.00mm
- Flute Length
- 49.00mm
- Max. Drilling Depth
- 39.00mm
- Shank Length
- 48.00mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 101.00mm
- Length
- 101.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3213.DF.13,0.Z01.39R
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3213.DF.13,0.Z01.39R
- Toolholder Style
- B3213
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 13.00mm, 3xD, Max. Drilling Depth 39.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.