Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538082
- Zoro # G3778851
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Dia.
1-1/2 in
Shank Length
70.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538082
- Zoro #
- G3778851
- UPC #
- 4050839893737
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF1438R3SLR150E
- Spiral Direction
- Right Hand
- ANSI Code
- TCF1438R3SLR150E
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Overall Length
- 219.74mm
- Max. Drilling Depth
- 110.85mm
- Flute Length
- 140.70mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 36.53mm
- Max. Drill Dia.
- 37.53mm
- Wire Rope Length
- 219.74mm
- Seat Size
- E
- Length
- 219.74mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 110.85mm, TCF1438R3SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.