Walter - Stardrill-4*Dc
- Mfr # 5015680
- Zoro # G2917664
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
B3214.DF.12,5.Z01.50R
Max. Drilling Depth
50.00mm
Depth x Dia. Ratio
4xD
Cutting Direction
Right Hand
Flute Length
60.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015680
- Zoro #
- G2917664
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3214.DF.12,5.Z01.50R
- Cutting Direction
- Right Hand
- ISO Number
- B3214.DF.12,5.Z01.50R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
- Toolholder Style
- B3214
Dimensions
- Max. Drilling Depth
- 50.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 60.00mm
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Overall Length
- 111.00mm
- Max. Drill Dia.
- 12.50mm
- Wire Rope Length
- 111.00mm
- Length
- 111.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 12.50mm, 4xD, Max. Drilling Depth 50.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.