Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1249XPL-1.5

  • Zoro # G4859053


product price: $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Overall Length
40 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
1.5 mm
Number of Flutes
2
Shank Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1249XPL-1.5
Zoro #
G4859053
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
40 mm
Drill Bit Size
1.5 mm
Shank Dia.
1 1/2 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
18 mm
Shank Length
22 mm
Drilling Depth
15.00mm
Drill Diameter Tolerance
H8
Drill Point Length
0.35mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
18 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Standards
DIN 338
Number of Pieces
1
List Number
A1249XPL
Decimal Equivalent
0.0591
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O, S
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Titanium
Material Grade - Machining
XPL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
UFL
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.0591, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.