Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-3.4

  • Zoro # G4021320


product price: $25.15
/ea

Key Features

Overall Length
70 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1254TFT-3.4
Zoro #
G4021320
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3.4 mm
Overall Length
70 mm
Flute Length
1 107/200 in
Shank Dia.
3.4 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
1.5350 in
Drill Diameter Tolerance
H8
Drill Point Length
1.02 mm
Shank Length
31 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1339
List Number
A1254TFT
Standards
DIN 338
Secondary Material Application
Composite, Nickel, Steel, Titanium
Series
VA Inox
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N
Sheeter Drill
No
Material Grade - Machining
M42
Measurement System
Metric
Secondary Material Application ISO Code
O, P, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Taper Length Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.