Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-9.98

  • Zoro # G8438787


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.98mm - 0.3929
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2481-9.98
Zoro #
G8438787
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.98mm - 0.3929
Flute Length
20.00 mm
Shank Dia.
10 mm
Reamer Size
9.98 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
9.98mm
Size- Decimal
9.98mm (0.3929)
Overall Length
120.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Uncoated
Standards
DIN 6537
Grade
High Performance
Drill Bit Material
Carbide
Number of Flutes
6
Decimal Equivalent
0.3929
Finish
Uncoated
Coolant Through
Yes
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Spiral Direction
Left Hand
List Number
F2481
Cutting Direction
Left Hand
Point Type
Self-centering
Number of Pieces
1
Material
Carbide
Application
For Aluminum, Plastics
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.98 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.