Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-11

  • Zoro # G8074211


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2482-11
Zoro #
G8074211
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
20.00 mm
Reamer Size
11.00 mm
Drill Bit Dimension Type
Metric
Shank Dia.
12 mm
Overall Length
120.00 mm
Drill Bit Size
11.00mm
Size- Decimal
11.00mm (0.4331)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Material
Carbide
Standards
DIN 6537
Number of Pieces
1
Drill Bit Material
Carbide
Application
For Aluminum, Plastics
Decimal Equivalent
0.4331
Shank Type
Straight
Spiral Direction
Neutral
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Grade
High Performance
Number of Flutes
6
Drill Bit Finish
Uncoated
List Number
F2482
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.