Walter Titex - Solid carbide twist drill, Jobber Drill, 21/64", Carbide, DC150-03-08.334A1-WJ30RE

  • Mfr # DC150-03-08.334A1-WJ30RE

  • Zoro # G7227346


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/125 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-08.334A1-WJ30RE
Zoro #
G7227346
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 63/125 in
Drill Bit Size
21/64 in
Shank Dia.
10 mm
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Flute Length
1 17/20 in
Drilling Depth
35.00mm
Shank Length
1 23/40 in
Drill Point Length
1.52mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.3281
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
DC150
Application
For General Drilling, General Mechanical Engineering
Standards
DIN 6537 K
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Number of Coolant Holes
2
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, N, P, S
Series
Perform
Material Grade - Machining
WJ30RE
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, O

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.