Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Ultra long deep-hole drill

  • Mfr # A1922S-7

  • Zoro # G4800350


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
500 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1922S-7
Zoro #
G4800350
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7 mm
Overall Length
500 mm
Flute Length
400 mm
Shank Dia.
7 mm
Depth:Dia. Ratio
60xD
Maximum Drilling Depth
400.00 mm
Drill Length Class
Extended-Length
Shank Length
100 mm
Drill Diameter Tolerance
H8
Drill Point Length
1.63mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Parabolic
Cutting Direction
Right Hand
Decimal Equivalent
0.2756
Standards
TP-NORM 7
List Number
A1922S
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application ISO Code
O, S
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application
Graphite, Nickel
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Extra Long Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 400.00 mm, Metric, 60xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.