Walter - Turning Inserts (Negative)
- Mfr # 7560063
- Zoro # G2965587
product price:
$
20.99
/ea
Sold in multiples of 10 for
$209.90
Key Features
Corner Radius
0.8mm
Depth
0.6‚5.0mm
Finish
WSM20S
Cutting Speed
80‚140 m/min, 110‚220 m/min, 30‚50 m/min
Cutting edge length
8.69mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7560063
- Zoro #
- G2965587
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Finish
- WSM20S
- Cutting Speed
- 80‚140 m/min, 110‚220 m/min, 30‚50 m/min
- Series
- Tiger·tec® Silver
- Feed rate
- 0.15‚0.40mm
Dimensions
- Corner Radius
- 0.8mm
- Depth
- 0.6‚5.0mm
- Cutting edge length
- 8.69mm
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.