Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 7054167
  • Zoro # G4822872

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054167
Zoro #
G4822872
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408-FM6 WSM20S
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VBMT332-FM6 WSM20S
Relief Angle
5 Degrees
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
WSM20S
ANSI Code
VBMT332-FM6 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
FM6
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 2.50mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT332-FM6 WSM20S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.