Shop WALTER
See all product information
Create Account
Stencil Paper, 3.9 in W, 164 ft L
- Mfr # 54B087
- Zoro # G4994525
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54B081
Application
Used With SURFOX Pro Marking Kit For Printing Custom Stencils
Material
Paper
Size
164 ft x 4 in
Overall Length
164 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B087
- Zoro #
- G4994525
- UPC #
- 662980173671
- Country of Origin
- Italy
- Item
- Stencil Paper
- For Use With
- Mfg No. 54B081
- Application
- Used With SURFOX Pro Marking Kit For Printing Custom Stencils
- Material
- Paper
- Compatible with Manufacturer Model Number
- 54B081
- Series
- Surfox
- Process
- SURFOX Pro Marking Kit for Printing Custom Stencils
- Product Type
- Stencil Tape
- Compatible Manufacturer Part Number
- 54B081
- Compatible Manufacturer Model Number
- 54B081
- For Use With Mfr. Model Number
- 54B081
- Compatible with Manufacturer Model No.
- 54B081
- Compatible with Mfr. Model No.
- 54B081
- For Use with Mfr Model Number
- 54B081
- Compatible Pump Manufacturer Part Number
- 54B081
- Compatible Mfr. Model Number
- 54B081
- For Manufacturer Part Number
- 54B081
- Compatible with Mfr. Model Number
- 54B081
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Size
- 164 ft x 4 in
- Overall Length
- 164 ft
- Overall Width
- 3.9 in
- Wire Rope Length
- 164 ft
- Length
- 164 ft
Description
Stencil Paper, Product Type Stencil Tape, Compatible with Manufacturer Model Number 54B081, Overall Length 164 ft, Overall Width 3.9 in, Series Surfox, Material Paper, Process SURFOX Pro Marking Kit for Printing Custom Stencils
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.