Shop WALTER
See all product information
Create Account
Graphite Insert, Extra Large
- Mfr # 54B009
- Zoro # G4993974
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54B080, 54D214
Application
For Cleaning Or Polishing Large Surface Areas
Size
1.8 in Wide
Features
Extra Large Size
Compatible with Manufacturer Model Number
54B080, 54D214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B009
- Zoro #
- G4993974
- UPC #
- 662980378083
- Country of Origin
- Italy
- Item
- Graphite Insert
- For Use With
- Mfg No. 54B080, 54D214
- Application
- For Cleaning Or Polishing Large Surface Areas
- Features
- Extra Large Size
- Compatible with Manufacturer Model Number
- 54B080, 54D214
- Process
- Ideal for Large Welded Areas and for Surface Renovation
- Product Type
- Graphite Insert
- Compatible Manufacturer Part Number
- 54B080, 54D214
- Compatible Manufacturer Model Number
- 54B080, 54D214
- For Use With Mfr. Model Number
- 54B080, 54D214
- Compatible with Manufacturer Model No.
- 54B080, 54D214
- Compatible with Mfr. Model No.
- 54B080, 54D214
- For Use with Mfr Model Number
- 54B080, 54D214
- Compatible Pump Manufacturer Part Number
- 54B080, 54D214
- Compatible Mfr. Model Number
- 54B080, 54D214
- For Manufacturer Part Number
- 54B080, 54D214
- Compatible with Mfr. Model Number
- 54B080, 54D214
Dimensions
- Size
- 1.8 in Wide
- Fits Chest Size
- Extra Large Size
Description
Graphite Insert, Product Type Graphite Insert, Compatible with Manufacturer Model Number 54B080, 54D214, Features Extra Large Size, Process Ideal for Large Welded Areas and for Surface Renovation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.