Shop WALTER
See all product information
Create Account
Weld Cleaning Unit
- Mfr # 54D066
- Zoro # G815827868
product price:Â
$
2,732.99
/ea
Free Shipping & Returns
Key Features
Includes
54-B 150 Adaptor for Micro-Brush, 54-B 603 D&W Brush Sleeve, Carrying Case, Ground Cable, SURFOX(TM) 54-B 601 D&W Carbon Fiber Brush
Overall Height
9 in
Product Type
Weld Cleaning Unit
Overall Depth
12 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54D066
- Zoro #
- G815827868
- UPC #
- 662980213759
- Country of Origin
- Italy
Dimensions
- Overall Height
- 9 in
- Overall Depth
- 12 in
- Overall Width
- 5 in
Details
- Item
- Weld Cleaning Unit
- Includes
- 54-B 150 Adaptor for Micro-Brush, 54-B 603 D&W Brush Sleeve, Carrying Case, Ground Cable, SURFOX(TM) 54-B 601 D&W Carbon Fiber Brush
- Product Type
- Weld Cleaning Unit
- Resistance Properties
- Corrosion-Resistant
- Weight
- 15 lb
Description
Weld Cleaning Unit, Includes 54-B 150 Adaptor for Micro-Brush, 54-B 603 D&W Brush Sleeve, Carrying Case, Ground Cable, SURFOX(TM) 54-B 601 D&W Carbon Fiber Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.