Weld Cleaning Unit
- Mfr # 54D316
- Zoro # G615827860
product price:Â
$
8,517.99
/ea
Free Shipping & Returns
Key Features
Includes
10 mm Key, 54-B 149 Adaptor for SURFOX(TM) 305 Brush, Carrying Case, Ground Cable, SURFOX(TM) 54-B 606 306 Carbon Fiber Brush
Weight
47 lb
Overall Depth
19 in
Resistance Properties
Corrosion-Resistant
Product Type
Weld Cleaning Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54D316
- Zoro #
- G615827860
- UPC #
- 662980081655
- Country of Origin
- Italy
Dimensions
- Overall Depth
- 19 in
- Overall Width
- 10 in
- Overall Height
- 15 in
Details
- Item
- Weld Cleaning Unit
- Includes
- 10 mm Key, 54-B 149 Adaptor for SURFOX(TM) 305 Brush, Carrying Case, Ground Cable, SURFOX(TM) 54-B 606 306 Carbon Fiber Brush
- Weight
- 47 lb
- Resistance Properties
- Corrosion-Resistant
- Product Type
- Weld Cleaning Unit
Description
Weld Cleaning Unit, Includes 10 mm Key, 54-B 149 Adaptor for SURFOX(TM) 305 Brush, Carrying Case, Ground Cable, SURFOX(TM) 54-B 606 306 Carbon Fiber Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.