
Pin and Sleeve Connector, 30A, 230 or 250, 1 Phase, 2 Pole, NEMA Not Rated
Mfr # 330306
Zoro # G116275764
product price: $88.35
/ea
Free Shipping & Returns
Key Features
Standards
IEC 60309, UL Listed, CSA Certified
Wire Connection Type
Screw Terminals
Phase
1
Cap Type
Spring-Loaded Cap
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330306
Zoro #
G116275764
UPC #
-
Country of Origin
Germany
Dimensions
Length
3.58 in
Width
2.83 in
Height
7.83 in
Details
Standards
IEC 60309, UL Listed, CSA Certified
Wire Connection Type
Screw Terminals
Phase
1
Item
Pin and Sleeve Connector
Cap Type
Spring-Loaded Cap
Housing Color
Blue
Number of Wires
3
Number of Poles
2
NEMA Enclosure Rating
Not Rated
Voltage Rating
230 or 250
Current Rating
30A
IP Rating
IP44
Material
Thermoplastic
Clock Position
6
Application
Industrial Electrical
Cable Gland
External Cable Gland
Description
Walther Electric 330306 Pin and Sleeve Connector 30A/32A 3 Wire 230/250 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 330C6/332C6 electrical connectors.
- UL Listed
- CSA Certified
- External Cable Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.