Pin and Sleeve Inlet, 20A, 230/250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 611306

  • Zoro # G216275763


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
IP Rating
IP44
Number of Poles
2
Housing Color
Blue
Standards
IEC 60309, UL Listed, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611306
Zoro #
G216275763
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.56 in
Length
2.83 in
Height
3.82 in

Details

Wire Connection Type
Screw Terminals
IP Rating
IP44
Number of Poles
2
Voltage Rating
230/250
Housing Color
Blue
Item
Pin and Sleeve Inlet
Standards
IEC 60309, UL Listed, CSA Certified
Current Rating
20A
NEMA Enclosure Rating
Not Rated
Phase
1
Cap Type
No cap or cover
Number of Wires
3
Clock Position
6
Application
Industrial Electrical
Cable Gland
Angled 80°
Material
Thermoplastic

Description

Walther Electric 611306 Pin and Sleeve Inlet 16/20A 3 Wire 230/250 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 320BA6 electrical inlets.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.