
Pin and Sleeve Inlet, 20A, 230/3ø250, 3 Phase, 3 Pole, NEMA Not Rated
Mfr # 615409
Zoro # G516275746
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Housing Color
Blue
Current Rating
20A
NEMA Enclosure Rating
Not Rated
IP Rating
IP44
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
615409
Zoro #
G516275746
UPC #
-
Country of Origin
Germany
Dimensions
Length
2.72 in
Width
3.15 in
Height
3.15 in
Details
Housing Color
Blue
Current Rating
20A
Item
Pin and Sleeve Inlet
NEMA Enclosure Rating
Not Rated
IP Rating
IP44
Wire Connection Type
Screw Terminals
Number of Wires
4
Number of Poles
3
Voltage Rating
230/3ø250
Cap Type
No cap or cover
Phase
3
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
Clock Position
9
Application
Industrial Electrical
Cable Gland
Straight
Description
Walther Electric 615409 Pin and Sleeve Inlet 16/20A 4 Wire 230/250 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 420B9 electrical inlets.
- UL Listed
- CSA Certified
- Straight
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.