
Pin and Sleeve Inlet, 20A, 230/3ø250, 3 Phase, 3 Pole, NEMA Not Rated
Mfr # 619409
Zoro # G216275718
product price: $216.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Voltage Rating
230/3ø250
Current Rating
20A
Housing Color
Blue
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
619409
Zoro #
G216275718
UPC #
-
Country of Origin
Germany
Dimensions
Height
4.37 in
Length
3.9 in
Width
3.19 in
Details
IP Rating
IP67
Voltage Rating
230/3ø250
Item
Pin and Sleeve Inlet
Current Rating
20A
Housing Color
Blue
Phase
3
NEMA Enclosure Rating
Not Rated
Standards
IEC 60309, UL Listed, CSA Certified
Wire Connection Type
Screw Terminals
Number of Poles
3
Cap Type
No cap or cover
Number of Wires
4
Application
Industrial Electrical
Clock Position
9
Material
Thermoplastic
Cable Gland
Angled 80°
Description
Walther Electric 619409 Pin and Sleeve Inlet 16/20A 4 Wire 230/250 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 420BA9W electrical inlets.
- UL Listed
- CSA Certified
- Angled 80°
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.