
Pin and Sleeve Inlet, 20A, 230/3øY 120/208, 3 Phase, 3 Pole, NEMA Not Rated
Mfr # 615509
Zoro # G916275766
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
5
Number of Poles
3
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615509
Zoro #
G916275766
UPC #
-
Country of Origin
Germany
Dimensions
Length
2.72 in
Width
3.15 in
Height
3.15 in
Details
Number of Wires
5
Number of Poles
3
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Blue
Voltage Rating
230/3øY 120/208
Item
Pin and Sleeve Inlet
Phase
3
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Current Rating
20A
Cap Type
No cap or cover
Material
Thermoplastic
Clock Position
9
Application
Industrial Electrical
Cable Gland
Straight
Description
Walther Electric 615509 Pin and Sleeve Inlets 16/20A 5 Wire 230/3oY 120/208 VAC 9Hr IP44 Splashproof is interchangeable with other IEC 60309 industrial grade 516B9 or 520B9 electrical inlets.
- UL Listed
- CSA Certified
- Straight
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.