Pin and Sleeve Inlet, 60A, 230, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 669306

  • Zoro # G616275745


product price: $467.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Current Rating
60A
Voltage Rating
230
Wire Connection Type
Screw Terminals
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669306
Zoro #
G616275745
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.33 in
Height
7.24 in
Length
5.08 in

Details

IP Rating
IP67
Current Rating
60A
Voltage Rating
230
Wire Connection Type
Screw Terminals
Number of Poles
2
Housing Color
Blue
Item
Pin and Sleeve Inlet
Number of Wires
3
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Cap Type
No cap or cover
Phase
1
Material
Thermoplastic
Clock Position
6
Cable Gland
Angled 80°
Application
Industrial Electrical

Description

Walther Electric 669306 Pin and Sleeve Inlet 60/63A 3 Wire 230 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 360BA6W electrical inlets.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.