Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Receptacle, 60A, Y 120/208 or 230, 3 Phase, 3 Pole, Blue, NEMA Not Rated
- Mfr # 564509
- Zoro # G316275717
product price:
$
517.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564509
- Zoro #
- G316275717
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Receptacle
- Current Rating
- 60 A
- Voltage Rating
- 3øY 120/208 or 230
- Phase
- 3
- Number of Poles
- 3
- Number of Wires
- 5
- IP Rating
- IP44
- NEMA Enclosure Rating
- Not Rated
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- Spring-Loaded Cap
- Standards
- IEC 60309, UL Listed, CSA Certified
- Material
- Thermoplastic
- Cable Gland
- Angled 80°
- Clock Position
- 9
- Application
- Industrial Electrical
Dimensions
- Length
- 5.51 in
- Width
- 4.49 in
- Height
- 7.64 in
Description
Walther Electric 564509 Pin and Sleeve Receptacles 60/63A 5 Wire 3oY 120/208VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 560R9/563R9 electrical receptacles.
- UL Listed
- CSA Certified
- Angled 80°
- SPRING LOADED COVER: Snaps into place when disconnected. Protects against environment
- RECESSED CONTACTS: Protects against accidental encounter with live contacts
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.