Shop WAREHOUSE OF TIFFANY

CFL-8409REMO-CH 52 in. Rexen Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8409REMO/CH
  • Zoro # G503746228

product price: 
$
245.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8409REMO/CH
Zoro #
G503746228
UPC #
653341116482
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.The enclosed crystal drum chandelier lighted ceiling fan is an elegant solution. Chrome finished for tht sophisticated look. Three lamps provide excellent illumination. Remote controlled for cooling convenience at your fingertips.

Features
  • Forward/reverse motor
  • Remote Controlled
  • Two color reversible fan blades
  • Five (5) Wooden Blades
  • Motor Power: 63 W
Fan Efficiency:
  • 175 RPM (Level 1) 5520 CFM
  • 108 RPM (Level 2) 2975 CFM
  • 63 RPM (Level 3) 670 CFM
Specifications
  • Finish: Chrome
  • Size: 52 in.
  • Lamp Type: Cage Chandelier Lamp
  • Materials: Metal, Wood, Crystal
  • Number Lights: Three (3) Light
  • Bulbs Required: (3)E12 60W (not included)
  • Voltage: 120V 60Hz
  • Angled Ceilings: OK (< 15)
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.53.8 in.
  • Downrod Length(s): 4.9 in9.8 in.
  • Shade: 12.66.1 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Diameter: 52 in.
  • Height: 20.3 in.
  • Weight: 24 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products