Shop WAREHOUSE OF TIFFANY

CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome

  • Mfr # CFL-8376REMO/CH

  • Zoro # G303746152


original price:  $269.99 , new price: $256.99 , 4 percent off
new price:  $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFL-8376REMO/CH
Zoro #
G303746152
UPC #
653341090386
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This dual layered lighted ceiling fan is a magnificent fixture and a great solution for better air quality. The unique chrome patterned metalwork will and crystal embellishments is a glamorous addition to any space. Both upper and lower lamps offer excellent illumination. The three speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Crystal Shades
  • Five (5) Wooden Blades
  • Two color reversible fan blades
  • Six (6) Lights
  • Forward/reverse motor
Fan Efficiency
  • 168 RPM (Level 1) 5280 CFM
  • 107 RPM (Level 2) 2700 CFM
  • 63 RPM (Level 3) 640 CFM
Specifications
  • Style: Traditionally
  • Finish: Chrome
  • Material: Metal & Crystal & Wood
  • Blade Front Color: Silver
  • Blade Back Color: White Maple
  • Bulbs: (6)E12 40W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Diameter: 132 in.
  • Overall Height: 21.1 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 11.4 x 7.1 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Shade: 11.4 x 7.1 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-3.1 x Tail-5.1 in
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Motor Power: 60 W
  • Weight: 22.66 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.