CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black
- Mfr # CFL-8423MB
- Zoro # G203745989
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8423MB
- Zoro #
- G203745989
- UPC #
- 653341221087
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.This lighted ceiling fan with a luxurious scroll chandelier is the perfect answer. Both upper and lower lighted shades can be toggled through three different light combinations to capture the right mood. Six total lights give excellent illumination. Remote controlled for your cooling convenience.
Features- Five (5) wooden blades
- Two color reversible fan blades
- Remote Controlled
- Forward/reverse motor
- 174 RPM (Level 1) 5340 CFM
- 109 RPM (Level 2) 2570 CFM
- 61 RPM (Level 3) 600 CFM
- Finish: Matte Black
- Blade colors: Black Zebrawood/Red walnut
- Size: 52 in.
- Lamp Type: Dual Scroll Crystal Chandelier
- Materials: Metal, Crystal, Wood
- Style: Traditional
- Number Lights: Six (6) Lights
- Bulbs Required: (6)E12 40W (not included)
- Angled Ceilings: OK (< 15)
- Voltage: 120V 60Hz
- Motor size: x 0.6 in.
- Motor house size: 11.55.7 in.
- Downrod Length(s): 4.9 in9.8 in.
- Shade: 11.85.9 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Motor Power: 68 W
- Diameter: 52 in.
- Height: 22 in.
- Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.