Shop WAREHOUSE OF TIFFANY

CFL-8466BR 32 in. Jule Brown 3 Blade Fandelier with Branched Metal Cage; Black

  • Mfr # CFL-8466BR
  • Zoro # G803745839

product price: 
$
741.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8466BR
Zoro #
G803745839
UPC #
653341245281
Country of Origin
United States

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This modern lighted ceiling fan classified as a fandelier is the perfect choice. Hidden fan blades are housed in an all metal open frame that quietly and efficiently moves the air around your home. The six candelabra light bulbs provide ample illumination. Six fan rotation speeds insure you find just the right comfort level. Select with ease from any location with the convenience of the included remote control.

Features
  • Remote Control
  • Three (3) Plastic Blades
Fan Efficiency:
  • 111 RPM (Level 1) 1530 CFM
  • 178 RPM (Level 2) 2560 CFM
  • 218 RPM (Level 3) 3320 CFM
  • 253 RPM (Level 4) 4250 CFM
  • 292 RPM (Level 5) 4550 CFM
  • 318 RPM (Level 6) 5105 CFM
Specifications
  • Blade Color: Black
  • Style: Contemporary Formal
  • Finish: Brown
  • Material: Metal, Plastic
  • Bulbs: (6)E12 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 110V-120V 60Hz
  • Motor Power: 32.5 W
  • Dimension: 31.7 x 23.2 in.
  • Motor size: 3.3 x 0.8 inches
  • Motor house size: 5.7 x 1.9 inches
  • Downrod Length(s): 9.8/ 19.7 in Max
  • Shade: 31.7 x 11.6 inches
  • Blade Length: 12.6 inches
  • Blade Width: Head-9.8 in
  • Blade Thickness: 0.05 in
  • Blade Pitch: 12.5
  • Canopy: 5.9 x H 2.25 inches
  • Weight: 32.41 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.