Spike Maul, Head 10 lb, Steel, 36"L
- Mfr # 50362
- Zoro # G906591630
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Face Diameter
1 in, 1 1/2 in
Non-Sparking
Yes
Handle Length
36 in
Features
The Longer Smaller Diameter Side of the Head is used for Driving Spikes Over Taller Rails and in the Narrow Space Between Rails and Highway Crossing Planks
Head Material
Grade B Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50362
- Zoro #
- G906591630
- UPC #
- 810079922727
- Country of Origin
- United States
- Non-Sparking
- Yes
- Features
- The Longer Smaller Diameter Side of the Head is used for Driving Spikes Over Taller Rails and in the Narrow Space Between Rails and Highway Crossing Planks
- Head Material
- Grade B Alloy Steel
- Handle Material
- Wood
- Item
- Spike Maul
- Standards
- ASTM A514, Meet or Exceed AREMA Plan #3-08
- Head Weight
- 10 lb
Dimensions
- Face Diameter
- 1 in, 1 1/2 in
- Handle Length
- 36 in
- Wire Rope Length
- 36 in
- Head Length
- 13 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- The Longer Smaller Diameter Side of the Head is used for Driving Spikes Over Taller Rails and in the Narrow Space Between Rails and Highway Crossing Planks
Description
Spike Maul, Non-Sparking Yes, Handle Material Wood, Head Material Grade B Alloy Steel, Head Weight 10 lb, Face Diameter 1 in, 1 1/2 in, Overall Length 36 in, Handle Length 36 in, Features The Longer Smaller Diameter Side of the Head is used for Driving Spikes Over Taller Rails and in the Narrow Space Between Rails and Highway Crossing Planks, Head Length 13 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.