Shop WARWOOD TOOL
See all product information
Create Account
Track Adze, 34 in L
- Mfr # 1202
- Zoro # G606591558
product price:Â
$
117.80
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Cutting Edge Length
4 in
Handle Material
Wood
Handle Length
34 in
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202
- Zoro #
- G606591558
- UPC #
- 810079920242
- Country of Origin
- United States
- Head Material
- Steel
- Handle Material
- Wood
- Blade Material
- Steel
- Head Weight
- 6 lb
- Item
- Track Adze
- Standards
- AREMA Certified
Dimensions
- Cutting Edge Length
- 4 in
- Handle Length
- 34 in
- Wire Rope Length
- 34 in
- Overall Length
- 34 in
- Length
- 34 in
Description
Track Adze, Blade Material Steel, Cutting Edge Length 4 in, Handle Length 34 in, Handle Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.