Shop WARWOOD TOOL
See all product information
Create Account
Spike Maul, 36 in L, Wood Handle
- Mfr # 321
- Zoro # G406591536
product price:Â
$
112.10
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Handle Material
Wood
Head Weight
8 lb
Grip Style
Plain
Face Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321
- Zoro #
- G406591536
- UPC #
- 810079920082
- Country of Origin
- United States
- Head Material
- Steel
- Handle Material
- Wood
- Item
- Spike Maul
- Head Weight
- 8 lb
- Grip Style
- Plain
- Features
- Its Primary Use is Driving Railroad Spikes
Dimensions
- Face Diameter
- 1 1/2 in
- Handle Length
- 36 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Its Primary Use is Driving Railroad Spikes
Description
Spike Maul, Handle Material Wood, Head Material Steel, Head Weight 8 lb, Face Diameter 1 1/2 in, Overall Length 36 in, Handle Length 36 in, Grip Style Plain, Features Its Primary Use is Driving Railroad Spikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.