Shop All Solar Panels
Wasserstein
Solar Panel, 2 W, 5V, Cable Connector
Mfr # ArloEssentialSolarBlk3pUS
Zoro # G509986475
product price: $86.85
/pk 3, $28.95/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Voltage @ Maximum Power Point 5V
- Overall Width 7-1/2 in
- Overall Height 6 in
- Overall Depth 1-1/4 in
Product Information
- Brand Wasserstein
- MFR # ArloEssentialSolarBlk3pUS
- Zoro # G509986475
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 7-1/2 in |
Overall Height | 6 in |
Overall Depth | 1-1/4 in |
Cable Length | 13.1ft |
Details
Description
Charge your arlo essential spotlight/xl spotlight, our new solar panel for the arlo essential spotlight/xl spotlight camera ensures that your outdoor camera never runs out of battery again. Versatile mounting, our unique 360-degree wall mount allows you to easily position your solar panel in the best direction, ensuring maximum sunlight exposure. It comes with a 13.1ft/4m long cable for a convenient mounting. Easy installation, simply mount the panel outside your house and plug in the cable's connector. Press firmly after you have plugged in the cable to make sure it is sealed well. Efficient solar cells, made of efficient solar cells, the solar panel charges your arlo essential spotlight/xl spotlight camera quickly. Package includes, 3 x solar panel, 3 x 360-degree mounting bracket, 3 x outdoor charging cable, 9 x screws and wall anchors, and 1 x user manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- SECURITIE Cable Tie, 8", 40 lb., Natural, PK100 (CT8-40100)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- TYCON SYSTEMS Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- Wasserstein Solar Panels