546G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard 2XL, 1 PR
Mfr # 546G-XXL
Zoro # G616117823
product price:Ā $12.19
/pr
Sold in multiples of 6 for $73.14
Key Features
Glove Cut
Gunn
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
EN 388 Rating
2X22
Brand and Series
Watson Gloves 546G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546G-XXL
Zoro #
G616117823
UPC #
065537906294
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Glove Cut
Gunn
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
EN 388 Rating
2X22
Item
Welding Gloves
Brand and Series
Watson Gloves 546G
Cuff Material
Cowsplit
Color
White
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Standard
Thumb Style
Inset
Series
546G
Welding Glove Application
TIG
Standards
ANSI/ISEA 105, EN 388:2016
Leather Color
White
Cuff Style
Gauntlet
Glove Materials
Goatskin Leather, Kevlar
Glove Liner Material
3M Recycled Thinsulate⢠EC100
Palm Material
Goatskin
Glove Back Material
Goatskin
Description
Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size 2XL, Color White, Cuff Material Cowsplit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.