546G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard S, 1 PR
Mfr # 546G-S
Zoro # G016117935
product price: $12.19
/pr
Sold in multiples of 6 for $73.14
Key Features
Cuff Material
Cowsplit
Standards
ANSI/ISEA 105, EN 388:2016
Brand and Series
Watson Gloves 546G
Leather Grade
Standard
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546G-S
Zoro #
G016117935
UPC #
065537906256
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Cuff Material
Cowsplit
Standards
ANSI/ISEA 105, EN 388:2016
Brand and Series
Watson Gloves 546G
Leather Grade
Standard
ANSI/ISEA Abrasion Level
Not Tested
Item
Welding Gloves
Leather Color
White
EN 388 Rating
2X22
Glove Cut
Gunn
Leather Palm Process
Grain
Welding Glove Application
TIG
Color
White
ANSI/ISEA Puncture Level
3
Series
546G
ANSI/ISEA Cut Level
Not Tested
Cuff Style
Gauntlet
Glove Materials
Goatskin Leather, Kevlar
Stitching Material
Kevlar(R)
Thumb Style
Inset
Glove Liner Material
3M Recycled Thinsulate⢠EC100
Palm Material
Goatskin
Glove Back Material
Goatskin
Description
Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size S, Color White, Cuff Material Cowsplit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.