Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, M, Gauntlet, PVC, PR
- Mfr # 457-M
- Zoro # G925096833
product price:Â
$
8.05
/pr
Sold in multiples of 2Â prs for
$16.10
Key Features
ANSI/ISEA Puncture Level
2
Color
Blue
Glove Coating Color
Blue
Cuff Style
Gauntlet
EN 388 Impact Rated
Not EN 388 Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-M
- Zoro #
- G925096833
- UPC #
- 065537200378
- Country of Origin
- Pakistan
- Item
- Chemical Resistant Glove
- ANSI/ISEA Puncture Level
- 2
- Color
- Blue
- Glove Coating Color
- Blue
- Cuff Style
- Gauntlet
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Glove Texture
- Sandy
- Glove Liner Material
- Cotton
- ANSI/ISEA Abrasion Level
- 4
- Biodegradable
- Non-Biodegradable
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Coating Material
- PVC
- Supported / Unsupported
- Supported
- Glove Coating Finish
- Sandy
- EN ISO 374 Chemical Rating
- Type A - AKLMNOPT
- Series
- 457
- Glove Coating Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant
- Glove Materials
- PVC
Dimensions
- Size
- M
- Glove Length
- 12 in
Description
Chemical Resistant Glove, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.