Shop WATSON GLOVES

Glove, Blk, L, Gauntlet, Cotton, PR

  • Mfr # 458TPR-L
  • Zoro # G425097019

product price: 
$
38.75
/pr

Key Features

ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A6
Glove Texture
Rough
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Color
Black, Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
458TPR-L
Zoro #
G425097019
UPC #
065537203157
Country of Origin
China
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A6
Glove Texture
Rough
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Color
Black, Blue
Cuff Style
Gauntlet
Glove Materials
Cotton, Polyester, Spandex, Steel
ANSI/ISEA Cut Load
3,000 g
Item
Chemical Resistant Cut Impact Glove
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
5
Glove Coating Color
Black, Blue
Impact Protection Coverage
Back of Hand, Fingers
Dual Layer
Dual Layer Included
Knuckle Protection Material
TPR Rubber
ANSI/ISEA Impact Level
2
Series
458TPR
Glove Liner Material
Cotton, Polyester, Spandex, Steel
Cut-Resistance Coverage
Full
Glove Coating Material
PVC
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Glove Coating Finish
Rough
Glove Coating Coverage
Full
Standards
ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016
Supported / Unsupported
Supported

Dimensions

Glove Length
12 in
Size
L

Description

Chemical Resistant Cut Impact Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.