Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, M, Gauntlet, PVC, PR
- Mfr # 491-M
- Zoro # G825096896
product price:Â
$
18.49
/pr
Key Features
EN ISO 374 Chemical Rating
Type A - JKLMNPT
Glove Liner Material
Cotton
Glove Coating Material
PVC
Supported / Unsupported
Supported
Series
491
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491-M
- Zoro #
- G825096896
- UPC #
- 065537808499
- Country of Origin
- China
- EN ISO 374 Chemical Rating
- Type A - JKLMNPT
- Glove Liner Material
- Cotton
- Glove Coating Material
- PVC
- Supported / Unsupported
- Supported
- Series
- 491
- Cuff Style
- Gauntlet
- Glove Coating Color
- Blue
- Glove Coating Coverage
- Full
- Biodegradable
- Non-Biodegradable
- ANSI/ISEA Abrasion Level
- 5
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
- Color
- Blue
- Glove Texture
- Rough
- Glove Materials
- PVC
- Glove Insulation Material
- Acrylic
- Item
- Chemical Resistant Glove
- Glove Texture Location
- Full
- Insulated
- Insulated
- Electrostatic Properties
- Conductive
Dimensions
- Glove Length
- 12 in
- Size
- M
Description
Chemical Resistant Glove, Full, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.