Shop WATSON GLOVES
See all product information
Create Account
Glove, Blk/Bl, M, Gauntlet, Cotton, PR
- Mfr # 458-M
- Zoro # G725097146
product price:Â
$
23.95
/pr
Key Features
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
ANSI/ISEA Cut Load
3,000 g
Glove Materials
Cotton, Polyester, Spandex, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458-M
- Zoro #
- G725097146
- UPC #
- 065537203096
- Country of Origin
- China
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Cut-Resistance Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
- ANSI/ISEA Cut Load
- 3,000 g
- Glove Materials
- Cotton, Polyester, Spandex, Steel
- ANSI/ISEA Abrasion Level
- 5
- Biodegradable
- Non-Biodegradable
- Glove Coating Material
- PVC
- Color
- Black, Blue
- Glove Coating Coverage
- Full
- ANSI/ISEA Puncture Level
- 2
- ANSI/ISEA Cut Level
- A6
- EN ISO 374 Chemical Rating
- Type A - KLMNJTP
- Glove Liner Material
- Cotton, Polyester, Spandex, Steel
- Series
- 458
- Cuff Style
- Gauntlet
- Item
- Chemical Resistant Cut Resistant Glove
- Glove Texture
- Rough
- Supported / Unsupported
- Supported
Dimensions
- Glove Length
- 12 in
- Size
- M
Description
Chemical Resistant Cut Resistant Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.