Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, XL, Gauntlet, PVC, PR
- Mfr # 457-X
- Zoro # G425096838
product price:Â
$
8.05
/pr
Sold in multiples of 2Â prs for
$16.10
Key Features
ANSI/ISEA Puncture Level
2
Glove Length
12 in
Cuff Style
Gauntlet
Glove Liner Material
Cotton
Glove Coating Coverage
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-X
- Zoro #
- G425096838
- UPC #
- 065537200392
- Country of Origin
- Pakistan
- ANSI/ISEA Puncture Level
- 2
- Cuff Style
- Gauntlet
- Glove Liner Material
- Cotton
- Glove Coating Coverage
- Full
- Glove Coating Color
- Blue
- Glove Coating Material
- PVC
- Glove Coating Finish
- Sandy
- Glove Texture
- Sandy
- Supported / Unsupported
- Supported
- Item
- Chemical Resistant Glove
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Abrasion Level
- 4
- Color
- Blue
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant
- Series
- 457
- Biodegradable
- Non-Biodegradable
- EN ISO 374 Chemical Rating
- Type A - AKLMNOPT
- Glove Materials
- PVC
Dimensions
- Glove Length
- 12 in
- Size
- XL
Description
Chemical Resistant Glove, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.