Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, XL, Gauntlet, PVC, PR
- Mfr # 491-X
- Zoro # G725097153
product price:Â
$
18.49
/pr
Key Features
Color
Blue
Glove Length
12 in
Glove Texture Location
Full
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
Biodegradable
Non-Biodegradable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491-X
- Zoro #
- G725097153
- UPC #
- 065537808512
- Country of Origin
- China
- Item
- Chemical Resistant Glove
- Color
- Blue
- Glove Texture Location
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
- Biodegradable
- Non-Biodegradable
- Series
- 491
- Glove Liner Material
- Cotton
- Supported / Unsupported
- Supported
- ANSI/ISEA Abrasion Level
- 5
- Glove Coating Color
- Blue
- Glove Coating Material
- PVC
- Cuff Style
- Gauntlet
- Glove Coating Coverage
- Full
- Glove Texture
- Rough
- EN ISO 374 Chemical Rating
- Type A - JKLMNPT
- Insulated
- Insulated
- Electrostatic Properties
- Conductive
- Glove Insulation Material
- Acrylic
- Glove Materials
- PVC
Dimensions
- Glove Length
- 12 in
- Size
- XL
Description
Chemical Resistant Glove, Full, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.